Heavy Weight Field Bag; Khaki
Mfr # A1679427
Zoro # G904054205
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A1 Luggage
- MFR # A1679427
- Zoro # G904054205
- UPC # 747216598906
- Country of Origin China
- Category Book Bags & Backpacks
Description
This Military Field Bag is an authentic military bag for carrying your personal items in a safe, secure, and unique way. The sturdy canvas contruction is strong yet flexible. A front flap covers three of the pockets and is held closed by a hook & loop closure. There are a total of 4 pockets - The (1) Front pocket, (2) Main pocket, a (3) Small zippered pocket within the main pocket, and a (4) Back pocket, also with a hook & loop closure. The front pocket is great for holding maps, tickets, or any other items that you may need quick access to. The main pocket is large enough to carry everyday items, including keys, bottle water, MP3 players, etc. The small zippered pocket is great for holding important items, such a coins, passports, etc. The back pocket is also useful for holding any items that you may need quick access to. The strap is fully adjustable and the 2 in. width makes the bag comfortable to wear. Antique brass details are used on the strap, which not only look good, but also adds to the durability of the bag.
Features- Brass Buckles and Rivets.
- Material - 100% Cotton Canvas.
- Color - Khaki.
- Strap - Adjustable Max - 55-60 in. length, 2 in. width.
- Main Compartment - 10.0 W x 10 H x 3.5 D in.
- Front pocket - 9.5 W x 7.5 H in.
- Inside zippered pocket - 6.5 W x 4.75 H in.
- Back outside pocket - 9.5 W x 7.0 H in.
- Dimension - 13 x 10 x 2 in.
- Item Weight - 1.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 24 x 720 ft, Brown (UFS1300039)
- FORMAX United 6-in-1 Thermal & Cold Laminator w/ Paper Trimmer and Corner Rounder, 5 mil, 13in Max Width (LT13)
- MILWAUKEE TOOL INKZALL Green Liquid Paint Marker (48-22-3751)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- A1 LUGGAGE 15 in. Element Nylon Flap Over Laptop Backpack, Khaki (A13039693)
- SPORTIME BAG MESH 24X34 SET OF 6 ASSORTED PK (BCB1-2434S6)
- PREFERRED NATION Preferred Nation P6524.Brn The Autumn Scan Express Computer Backpack (P6524.Brn)
- KENSINGTON Contour Laptop Backpack, Nylon, 15 3/4 x 9 x 19 1/2, Black (K62238B)
- BAREBONES LIVING Neelum Duffel Bag - Khaki (STC-717)
- LOGO BRANDS Dallas Cowboys Clear Fanny Pack (609-881)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- A1 Luggage Book Bags & Backpacks