Classic Military Messenger Bag; Woodland
Mfr # A1679426
Zoro # G804041534
Product Information
- Brand A1 Luggage
- MFR # A1679426
- Zoro # G804041534
- UPC # 747216598890
- Country of Origin China
- Category Canvas Bags
Description
The Classic Military Messenger Bag is a rugged, durable canvas, military inspired messenger bag by . The front flap is held closed by hook & loop in two locations. There are a total of 7 pockets: The (1) 2 Front zippered pockets, (2) 2 Side pockets with button closure, (3) Main compartment, (4) Internal zippered pocket, and (5) External back pocket. The 2 pockets on the front are great for carrying items such as keys, flashlights, MP3 players, etc. The pockets are secured with a zipper. On each side of the bag is a button closed pocket. The pocket is great for carrying bottled water, umbrellas, or any other item that you need quick access to. The main compartment is very roomy and lined with polyester for added durability. Integrated into the polyester lining is a zippered pocket. The pocket is great for storing valuable items, such as passports, keys, money, etc. Along the backside of the bag is a pocket with a hook & loop closure. This pocket is also great for any items that you may need quick access to. The strap is fully adjustable and the 2" width makes the bag comfortable to carry. The strap also uses antique brass details, which not only look good, but also adds to the durability of the bag.
Features- Reinforced Seams.
- Brass buckles and rivets.
- Material - 100% Cotton Canvas, 100% Polyester lining.
- Color - Woodland.
- Main Compartment - 15 W x 11 H x 5 D in.
- Front pocket - 7.5 W X 8.5 H in. (zipper opening: 5.5 in.).
- Inside zippered pocket - 8 W x 7.5 H in.
- Side Pockets - 6 W x 8.5 H x 1.5 D in.
- Back outside pocket - 15 W x 8 H in.
- Dimension - 14 x 12 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping, 20 mil, 1/2 In. W (2X2071)
- DYMO Rechargeable Handheld Label Maker w/ Pc Or Mac Connection (1815990)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- BUYSMARTDEPOT Buysmartdepot 1166C Black Shopping Tote with Wheels - Black (1166C Black)
- EN ROUTE TRAVELWARE En Route Travelware 155 10 x 11 in. Neoprene Tote - Black (155)
- SUPERBAGLINE Superbagline QSB74 Black Laminated Tote - Pack of 25 (QSB74 Black)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 10x6, PK100 (MP-610MB1)
- DAYTON BAG AND BURLAP Sand Bags (19A992)
- MIDWEST PACIFIC Drawstring Parts Bag, 5x3in, PK100 (MP-35CB1)
- A1 Luggage Shipping & Packing Bags