Shop All Guard Rails
A-Safe
Rack Leg Protector, Polypropylene
Mfr # P-03-01-0018
Zoro # G5565080
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Length 5-1/4"
- Overall Height 24 in
- Mounting Rack
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A-Safe
- MFR # P-03-01-0018
- Zoro # G5565080
- Country of Origin United Kingdom
- Category Guard Rails
Dimensions
Overall Length | 5-1/4" |
Overall Height | 24 in |
Overall Width | 3 in |
Overall Depth | 5 1/2 in |
Usable Opening Depth | 1 3/4 in |
Usable Opening Width | 3 3/8 in |
Base Width | 5 1/2 in |
Base Depth | 4 in |
Lower Guard Height | 23-1/2" |
Opening Depth | 1 3/4 in |
Opening Width | 1 7/8 in |
Opening Dimensions | 1 7/8 in x 1 3/4 in |
Details
Material | Polymer |
Pallet Rack and Door Track Guard Item | Pallet Rack Guard |
Mounting | Rack |
Color | Yellow |
Wall Thickness | 3/8 in |
Item | Pallet Rack Guard |
Standards | TUV Certified |
Description
Pallet Rack Guard, Mounting Location On Upright, Snap-On Mounting Type, Opening Depth 1 3/4 in, Opening Width 1 7/8 in, Overall Depth 5 1/2 in, Overall Height 24 in, Overall Width 3 in, Yellow, Polymer, TUV Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Yoke-Caster Wheel (603-05059D-0637)
- PEERLESS Foundry Hook, 1/2 in., 4500 lb., Weld On (FSA125)
- ZORO SELECT Plate Caster, 200 lb. Load Rating, Rigid (400K72)
- ROYAL BASKET TRUCKS Permanent Liner Basket Truck, 6 Bu, Canvas (G06-CCW-PMA-3UNN)
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- A-SAFE RG, S-LL-No Int. RUB, 600mm, 4 x 3.1" (P-03-01-0025)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- VESTIL Low Profile Rack Guard (LPRO-48-16-2)
- WILDECK Wildeck® Steel Post Column For Triple Rail, 44"H, Yellow (WCT44)
- ZORO SELECT Guardrail, 6 Ft. L, 3-1/2 Ft. H, Yellow (10K024)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- A-Safe Warehouse Safety Guards & Protectors