Shop All Bollards
A-Safe
iFlexA, 7 1/2in Standard Bollard
Mfr # 446S01070057
Zoro # G610826783
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Safeguard your equipment structures and machinery with this A-Safe iFlexA, 8 1/4in bollard with wear collar. This bollard uses advanced engineering to absorb and deflect collisions helping keep your equipment secure and protected. The electrophoretic-coated base helps protect against damage caused by corrosion. Plus the rotating wear collar provides added defense against impacts.This unit is both self-colored and UV stabilized assureing durability and eliminating the need for repainting. Its ergonomic design allows for use in tight spaces. This bollard is easy to clean with its chemical-resistant surface. TUV Nord and PAS 13 Compliant certifications ensure that this item is up to international safety standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- ZORO SELECT Wagon Truck, 400 lb., 44 In. L (12X311)
- VESTIL 2 Steps Yellow Powder Coated Aluminum Step Stand 500lb Load Capacity (SSA-2-Y)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, Yellow/Black Tape (CL1385BK)
- POST GUARD Post Sleeve, 10-7/8" Dia, 60" H, Blue/Whi (3512W)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Brown (CL1386PNT72)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Blue (1732BL)
- A-Safe Warehouse Safety Guards & Protectors