Shop All Paint Brushes
A Richard Tools
A Richard Tools 81305 3 Piece Paint Brush Set 1.5 in. Angular 2 & 3 in.
Mfr # 81305
Zoro # G804165094
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Richard Tools
- MFR # 81305
- Zoro # G804165094
- UPC # 66395813052
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
3 Piece Paint Brush Set 1.5 in. Angular 2 & 3 in.
Polyester srt bristles. Wood handle. For all paints. High quality. Ideal for trims, frames, doors and large areas. 1, 2 inch straight and 1-1/2 inch angulaire brushes.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.75 x 9 x 14 in.
- Cube: 94.5
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 1 Gal SuperTuff SuperTuff Paint Strainer, Regular Mesh/Elastic Top (11522)
- PENOFIN 1 Gal Matte Natural Architectural Grade Transparent Hardwood Coating (FAHNMGA)
- WEILER 4" Chip & Oil Brush, 5/8" Thick, 1-5/8" Trim Len, Wood Handle (40071)
- GENERAL FINISHES 1 Pt Dark Brown Dye Stain Water-Based Wood Stain (DPD)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- A RICHARD TOOLS A Richard Tools 94013 Foam Corner Roller with Plastic Handle (94013)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- A RICHARD TOOLS A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece (80100)
- A RICHARD TOOLS 2 in Chip Brush White Bristles (80153)
- WEILER 2" Vortec Pro Chip & Oil Brush, Black Bristle, 1-5/8" Trim Len (40163)
- A Richard Tools Paint Brushes