Shop All Paint Brushes
A Richard Tools
A Richard Tools 80768 2.5 in. Angled Paint Brush Ellipse - Extra Large
Mfr # 80768
Zoro # G004147289
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angled Sash Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Richard Tools
- MFR # 80768
- Zoro # G004147289
- UPC # 66395807686
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Angled Sash Brush |
Description
2.5 in. Angled Paint Brush Ellipse - Extra Large
2-1/2 inch Optimum Ellipse XL Oval angle paint brush. Microfilaments. Long sash wood handle. High pick up and release; very smooth finish.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.88 x 2.5 x 12.63 in.
- Cube: 27.79
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- VARATHANE WOOD STN TRAD CHERRY.5PT (262027)
- HOMAX Orange, Orange Peel, 20 oz (4067)
- A RICHARD TOOLS A Richard Tools 81305 3 Piece Paint Brush Set 1.5 in. Angular 2 & 3 in. (81305)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- A RICHARD TOOLS A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece (80100)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- A RICHARD TOOLS A Richard Tools 94013 Foam Corner Roller with Plastic Handle (94013)
- PREMIER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17290)
- A Richard Tools Paint Brushes