Shop All Paint Brushes
A Richard Tools
A Richard Tools 80739 Oval Straight Brush - 3 in.
Mfr # 80739
Zoro # G504147413
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Richard Tools
- MFR # 80739
- Zoro # G504147413
- UPC # 66395807396
- Country of Origin China
- Category Paint Brushes
Description
Oval Straight Brush - 3 in.
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Specifications- Dimension: 4 x 11.75 x 15.75 in.
- Cube: 740.25
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” Poly Core Commercial Roller Cover, 1/2” Nap, 24PK (RC18-1/2-HD)
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Gloss Clear, 11 oz. (323383)
- SHORT CUTS Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz (K02761007)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- A RICHARD TOOLS A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece (80100)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- A RICHARD TOOLS A Richard Tools 81305 3 Piece Paint Brush Set 1.5 in. Angular 2 & 3 in. (81305)
- A RICHARD TOOLS 2 in Chip Brush White Bristles (80153)
- LINZER PNTBRSH WHT BRISTLE1.5""V (1522-1.5)
- A Richard Tools Paint Brushes