Shop All Paint Brushes
A Richard Tools
A Richard Tools 80150 Chip Brush Set; 1.50 x 2 x 2.5 in. - 3 Piece
Mfr # 80150
Zoro # G804147434
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Richard Tools
- MFR # 80150
- Zoro # G804147434
- UPC # 66395801509
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
3 piece set. White bristles. 1-1/2 inch, 2 inch and 2-1/2 inch.
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Chip Brush Set, 1.50 x 2 x 2.5 in.
- 3 Piece
- Dimension: 0.5 x 5.13 x 10.75 in.
- Cube: 27.57
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Matte, 11 oz (K01311007)
- NEWSTRIPE Dry Line Marker, Hd 50 lb., 4 Wheel (10001744)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- CAL-TINT II 16 Oz 830-7216 Phthalo Blue Cal-Tint II Universal Colorant (830-7216)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- A RICHARD TOOLS A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece (80100)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- A RICHARD TOOLS 2 in Chip Brush White Bristles (80153)
- A RICHARD TOOLS A Richard Tools 94013 Foam Corner Roller with Plastic Handle (94013)
- PREMIER 3 Pc Zpro Wht Rnd Art Brush (AR10108)
- A Richard Tools Paint Brushes