Shop All Brushes
A Richard Tools
A Richard Tools 80104 4 in. Foam Brush with Wood Handle
Mfr # 80104
Zoro # G103737091
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Richard Tools
- MFR # 80104
- Zoro # G103737091
- UPC # 66395801042
- Country of Origin China
- Category Brushes
Details
Brush Type | Cleaning Brush |
Description
4 in. Foam Brush with Wood Handle
Natural wood handle.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 0.5 x 4 x 6.25 in.
- Cube: 12.5
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Aqua, PK5 (3100)
- EXAIR Vac-U-Gun All Purpose System (6392)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, White, Polypropylene (5382805)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21271)
- A RICHARD TOOLS 3 in Foam Brush with Wood Handle (80103)
- A RICHARD TOOLS 1 in Foam Brush with Wood Handle (80101)
- KRAFT TOOL Medium Gray Flagg Bricklayers Brush, 13 (BL428)
- GORDON BRUSH Milwaukee Dustless Brush 235181 18 In. Deck Scrub; Stiff Polypropylene; Blue; Case Of 12 (235181)
- WEILER 2-3/4" Double Spiral Flue Brush .012 Steel Fill (44038)
- REMCO Vikan 11in Waterfed Deck Scrub- Soft, Yellow (70436)
- DRILLBRUSH Drill Brush - Scrub Pads - Bathroom Accessories - Cleaning Supplies - (P4-3RU-3V-QC-DB)
- A Richard Tools Brushes