Shop All Paint Brushes
A Richard Tools
A Richard Tools 80100 Foam Brushes Set; 1 x 2 x 3 in. - 3 Piece
Mfr # 80100
Zoro # G004147388
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Richard Tools
- MFR # 80100
- Zoro # G004147388
- UPC # 66395801004
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
3 piece set. 1 inch, 2 inch and 3 inch. Natural wood handles.
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Foam Brushes Set, 1 x 2 x 3 in.
- 3 Piece
- Dimension: 0.5 x 4.63 x 9 in.
- Cube: 20.84
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO ASM 300 Contractor Grade Airless Spray Gun, 3600 psi, Split Handle (248238)
- SAFETY FIRST DE1604 12 oz Engine Enamel Paint; Universal Gold (SA325385)
- PAINTLINE PaintLine PSDR 2nd Tier Connectors (Set of 2 Pairs) PR (PSDR.S)
- RUST-OLEUM Truck Bed Coating, Black, Water Base, 1 qt (342668)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- A RICHARD TOOLS 2 in Chip Brush White Bristles (80153)
- A RICHARD TOOLS A Richard Tools 94013 Foam Corner Roller with Plastic Handle (94013)
- A RICHARD TOOLS 4 in Chip Brush White Bristles (80155)
- A RICHARD TOOLS A Richard Tools 81305 3 Piece Paint Brush Set 1.5 in. Angular 2 & 3 in. (81305)
- A RICHARD TOOLS A Richard Tools 94062 4 in. General Purpose Straight Paint Brush Roller Cover 0.375 in - Pack of 2 (94062)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1 1/2)
- A Richard Tools Paint Brushes