Shop All Automotive Tool Parts
A Raymond Tinnerman
UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3
Mfr # EFUN-C33896-5618-3F/B
Zoro # G800400069
product price: $0.57
/ea
Sold in multiples of 50 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Self Locking Nut
- Slot Width 19.05
- Fastener Finish Zinc Electroplate .00015 Minimum + Zinc Yellow Trivalent
- Dia./Thread Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33896-5618-3F/B
- Zoro # G800400069
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 19.05 |
Dia./Thread Size | 5/16"-18 |
Length | 26.290" |
Details
System of Measurement | Inch |
Nut Style | Self Locking Nut |
Fastener Finish | Zinc Electroplate .00015 Minimum + Zinc Yellow Trivalent |
Thickness | 0.71 |
Description
Palnuts-SelfLocking Stamped Nuts. UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- GEDORE TOOLS $FORGED OIL FLTR TOOL 36mm (KL-0122-5)
- VALTERRA ELL 90 DEGREES ROTATING VALVE, 3IN SPIGOT X 3IN BAYONET CAP (T70A)
- GAITHER TOOL CO Gaither 10 Liter RAR Bead Bazooka (GAIGBB10L2)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- MAYHEW Dominator Pry Bar, 31" (MAY60148)
- A Raymond Tinnerman Service & Shop Tools