Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut TpBrl ScrSz M6x1 Pnl M0.8-4.0 ZP.A
Mfr # EFUN-LPGS27582002/B
Zoro # G900400051
product price: $0.28
/ea
Sold in multiples of 91 for $25.48
$25.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Finish Zinc Phosphate + Aluminum Topcoat
- Type U-Nuts - Wide-Glide
- Dia./Thread Size M6-1.0
- Slot Width M14.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LPGS27582002/B
- Zoro # G900400051
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | M6-1.0 |
Slot Width | M14.50 |
Length | M29.50 |
Details
System of Measurement | Inch |
Fastener Finish | Zinc Phosphate + Aluminum Topcoat |
Type | U-Nuts - Wide-Glide |
Basic Material | Spring Steel |
Nut Style | Self Locking Nut |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut TpBrl ScrSz M6x1 Pnl M0.8-4.0 ZP.A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Turn Signal Light Socket, 1P1324 (1P1324)
- MIDWEST FASTENER 3/4" Copper Battery Clips 4PK (70563)
- VELVAC Mirror Bracket Kit (714620)
- STENS Oem Replacement Belt 265-152 For Ayp 532130969 (265-152)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- K-TOOL INTERNATIONAL Stl Bench Vise, 6" (KTI64106)
- A Raymond Tinnerman Automotive Tool Parts