Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O
Mfr # EFUN-LPGS060023-4/B
Zoro # G200400089
Sold in multiples of 107 for $31.03
$31.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Metric
- Slot Width 14.22
- Length M23.37
- Dia./Thread Size M6-1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LPGS060023-4/B
- Zoro # G200400089
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Slot Width | 14.22 |
Length | M23.37 |
Dia./Thread Size | M6-1.00 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Metric |
Fastener Finish | Phosphate + Oil |
Type | U-Nut - Tapped Barrel |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- 3M Fnshng MatFtl, Easy Cln Up, Gal, PK4 (13084)
- AUTOTEX Wiper Blade, HD Narrow SS Flat Blade (71-12)
- LUMAPRO Miniature Lamp, 93, 13W, S8, 12.8V, PK10 (93-10PK)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- FIREPOWER Series Acetylene Cutting Tip, 3/8", 1/2", 1 (FPW0387-0145)
- A Raymond Tinnerman Service & Shop Tools