Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Tapped Barrel Scr Sz M10x1.5 5 P.O
Mfr # EFUN-LUGS100033-4/B
Zoro # G100400189
product price: $0.59
/ea
Sold in multiples of 50 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Length M32.50
- System of Measurement Metric
- Dia./Thread Size M10-1.50
- Type U-Nut - Tapped Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LUGS100033-4/B
- Zoro # G100400189
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | M32.50 |
Dia./Thread Size | M10-1.50 |
Slot Width | 17.5 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Metric |
Type | U-Nut - Tapped Barrel |
Fastener Finish | Phosphate + Oil |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Tapped Barrel Scr Sz M10x1.5 5 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Tray, 14x6 1/4x1 1/4 In (4YCK4)
- WAI GLOBAL ALTBO 12V 120A (12373N)
- A & I PRODUCTS Ball Collar Repair Kit 11" x9" x3" (A-BP435000419)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Blue LED Strobe Light (8892208)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- JJ KELLER Document Holder, Window Dash Mount, Black (3728)
- A Raymond Tinnerman Service & Shop Tools