Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz5/16-18 Pnl .096-.141 ZE15
Mfr # EFUN-C31175-5618-3B/B
Zoro # G200400027
product price: $0.88
/ea
Sold in multiples of 26 for $22.88
$22.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Slot Width 0.64
- Dia./Thread Size 5/16"-18
- Fastener Finish Zinc Electroplate .00015 Minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C31175-5618-3B/B
- Zoro # G200400027
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 0.64 |
Dia./Thread Size | 5/16"-18 |
Length | 1.10" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Thickness | 0.044 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz5/16-18 Pnl .096-.141 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Marinco 12VCPS2 2-Wire ConnectPro® Receptacle & Plug (12VCPS2)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 30 A (CBC-30B)
- HONEYWELL UV Flame Simulator (203659)
- JJ KELLER Concrete Vehicle Inspection Report (10605)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- CAMCO Rv Antifrz Hand Pump Kit (36003)
- A Raymond Tinnerman Automotive Tool Parts