Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz1/4-20 Pnl .810-2.360 ZE15
Mfr # EFUN-C33892-1420-3B/B
Zoro # G500400093
product price: $0.46
/ea
Sold in multiples of 61 for $28.06
$28.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Fastener Finish Zinc Electroplate .00015 Minimum
- Slot Width 15.87
- Dia./Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33892-1420-3B/B
- Zoro # G500400093
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 15.87 |
Dia./Thread Size | 1/4"-20 |
Length | 24.010" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Thickness | 0.64 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz1/4-20 Pnl .810-2.360 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PROFESSIONAL Blue Mist Final Wipe, Gallon (DP232-1)
- REESE Coiled Adapter, 7-Way Blade To 4-Flat (74686)
- ZEROSTART Engine Heater - 400W 120V, 2.06in. Plug Ford (3100087)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- MOTIVE PRODUCTS Boat Trailer Adapter Press-Fit Style (1130-MTV)
- A Raymond Tinnerman Automotive Tool Parts