Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 8-32 Pnl Thk .045-.062 PL
Mfr # EFUN-C08032SS-832-27/B
Zoro # G400400056
product price: $0.15
/ea
Sold in multiples of 164 for $24.60
$24.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Length .520"
- Fastener Finish Plain
- System of Measurement Inch
- Dia./Thread Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C08032SS-832-27/B
- Zoro # G400400056
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Length | .520" |
Dia./Thread Size | #8-32 |
Slot Width | 0.5 |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Plain |
System of Measurement | Inch |
Thickness | 0.017 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 8-32 Pnl Thk .045-.062 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPANSET Tow Strap, 2 In x 15 Ft, Yellow (TS12-15)
- GROTE Univ Battery Terminal, 6 to 2/0ga, PK2, Width: 2.75 in (82-9135)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- DONALDSON Fuel Filter, Spin-On, Primary, Outer Dia 3.66 In. 93Mm 25 Micron (P550105)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- CAMCO Rv Antifrz Hand Pump Kit (36003)
- A Raymond Tinnerman Automotive Tool Parts