Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 8-32 Pnl Thk .031-.051 P.O
Mfr # EFUN-C09807-832-4/B
Zoro # G600400269
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Length .520"
- Slot Width 0.437
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C09807-832-4/B
- Zoro # G600400269
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-32 |
Length | .520" |
Slot Width | 0.437 |
Details
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Nut Style | Self Locking Nut |
Thickness | 0.017 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 8-32 Pnl Thk .031-.051 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Lug-To-Lug 4 Gauge, 24" Strap (7905-001)
- BECKSON Beckson GH43-B1-U Super Size Series Recessed Drink Holder - 3-7/8" Hole Cut x 3-1/4" Depth, Black (GH43-B1-U)
- DONALDSON Hydraulic Filter, Spin-On, P550274 (P550274)
- TIMKEN Transfer Case Input Shaft Seal, 710928 (710928)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- EEZER PRODUCTS 8" PSA PAD 5/8-11 FEMALE HUB (EE8838)
- A Raymond Tinnerman Automotive Tool Parts