Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 8-15 Pnl Thk .035-.050 P.O
Mfr # EFUN-C15840-020-4/B
Zoro # G600400191
Sold in multiples of 250 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Dia./Thread Size #8-15
- Fastener Finish Phosphate + Oil
- Slot Width 0.312
- Thickness 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C15840-020-4/B
- Zoro # G600400191
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-15 |
Slot Width | 0.312 |
Length | .380" |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate + Oil |
Thickness | 0.02 |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 8-15 Pnl Thk .035-.050 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Cleaner Parts, P527435 (P527435)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54157 (54157)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- MEGUIARS DA Microfiber Finish Disc 6"/12pcBULK (MGDMF6B)
- A Raymond Tinnerman Service & Shop Tools