Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 6-32 Pnl Thk .135-.150 PL
Mfr # EFUN-C15471-632-27/B
Zoro # G700400220
product price: $0.61
/ea
Sold in multiples of 50 for $30.50
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Length .510"
- Fastener Finish Plain
- Slot Width 0.312
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C15471-632-27/B
- Zoro # G700400220
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Length | .510" |
Slot Width | 0.312 |
Dia./Thread Size | #6-32 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Plain |
Thickness | 0.017 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 6-32 Pnl Thk .135-.150 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black (DRM1212-BK)
- DRAW-TITE BULLDOG TOPWIND 15IN TRAVEL TONGUE JACK 5000# (1701480317)
- CHECKPOINT Loose Wheel Nut Indicator, 17mm, Plastic (CPY17MM)
- ASTRO PNEUMATIC AIR SUPPLY PART F/ WINDSHIELD REM TOOL (AOWINDKB36)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- KOHLER Repair Carburetor, Kit (12 757 03-S)
- A Raymond Tinnerman Service & Shop Tools