Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15
Mfr # EFUN-D11351-632-3B/B
Zoro # G400400049
product price: $0.23
/ea
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Slot Width 0.5
- Length .350"
- Dia./Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D11351-632-3B/B
- Zoro # G400400049
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Slot Width | 0.5 |
Length | .350" |
Dia./Thread Size | #6-32 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Thickness | 0.017 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 5 Gal. Car and Truck Wash Pail, Blue, Liquid (35635)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- BALDWIN FILTERS Air Filter, 6-5/8 x 2-1/16 in. (PA2050)
- TECNIQ Fender Sidemarker Light Chrome (TQ S90-0C20-1)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- LINCOLN LUBRICATION Quart Flexible Spout Measuring Can, 5 (LING525)
- A Raymond Tinnerman Service & Shop Tools