Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 1/4-20 Pnl Thk .060-.156 ZW
Mfr # EFUN-D09569-1420-3255/B
Zoro # G300400057
product price: $0.34
/ea
Sold in multiples of 100 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Dia./Thread Size 1/4"-20
- Fastener Finish Zinc Coating Water Based
- Slot Width 0.625
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D09569-1420-3255/B
- Zoro # G300400057
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 1/4"-20 |
Slot Width | 0.625 |
Length | 1.240" |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Zinc Coating Water Based |
System of Measurement | Inch |
Thickness | 0.025 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 1/4-20 Pnl Thk .060-.156 ZW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 3 in. (81470)
- STAR BRITE 4OZ Quick Fix (18604P)
- AMERICAN FORGE & FOUNDRY Super Duty Creeper, Super-Duty, 440 lb (3909)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 4-7/32 In (BF7865)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:109.2mm Dia./ 4.3" Dia. (E634)
- A Raymond Tinnerman Service & Shop Tools