Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 1/4-20 Pnl 2.290-3.560 ZE15
Mfr # EFUN-C33896-1420-3B/B
Zoro # G600400092
product price: $0.41
/ea
Sold in multiples of 59 for $24.19
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Slot Width 19.05
- Fastener Finish Zinc Electroplate .00015 Minimum
- Dia./Thread Size 1/4"-20
- Nut Style Self Locking Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33896-1420-3B/B
- Zoro # G600400092
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 19.05 |
Dia./Thread Size | 1/4"-20 |
Length | 26.290" |
Details
System of Measurement | Inch |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Nut Style | Self Locking Nut |
Thickness | 0.71 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 1/4-20 Pnl 2.290-3.560 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Push Type Ret 6mm Hole Size 8mm Stem L PK25 (10656PK)
- WEATHERTECH Front Rubber Mats/Black, W292 (W292)
- FAIRCHILD INDUSTRIES Kg2064 - 1982-1992 Chevrolet Camaro Belt Weatherstrip Kit (KG2064)
- TRICO 16 Trico Exact Fit Wiper Blade (Rear), 16-J (16-J)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- CARRAND Wash Brush W/65 Inch Alum Ext Flow-Thru (CRD93089)
- A Raymond Tinnerman Automotive Tool Parts