Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 10-16 Pnl Thk .182-.192 P.O
Mfr # EFUN-D06438-10Z-4/B
Zoro # G900400167
Sold in multiples of 150 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Slot Width 0.437
- Thickness 0.031
- Nut Style Self Locking Nut
- Length .640"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D06438-10Z-4/B
- Zoro # G900400167
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 0.437 |
Length | .640" |
Dia./Thread Size | #10-16 |
Details
System of Measurement | Inch |
Thickness | 0.031 |
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate + Oil |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 10-16 Pnl Thk .182-.192 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45019 (45019)
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84B)
- LUMAPRO Miniature Lamp, 1073, 23W, S8, 12.8V, PK10 (1073-10PK)
- VELVAC Coupling, Dummy (35037)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- PRECISION BRAND PRODUCTS 14 Piece Plastic Color Coded Shim Assortment 20" X 20" Flat Sheets (44915)
- A Raymond Tinnerman Service & Shop Tools