Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut ScrSz 10-16 Pnl .025-.150 ZW.GPC
Mfr # EFUN-D19640-10AB-3963/B
Zoro # G600400139
Sold in multiples of 106 for $23.32
$23.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Slot Width 0.531
- Fastener Finish Zinc Coating + Geomet P Clear Sealer
- Dia./Thread Size #10-16
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D19640-10AB-3963/B
- Zoro # G600400139
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 0.531 |
Dia./Thread Size | #10-16 |
Length | .770" |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Zinc Coating + Geomet P Clear Sealer |
System of Measurement | Inch |
Thickness | 0.031 |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut ScrSz 10-16 Pnl .025-.150 ZW.GPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 16-17 EXPLORER BUGFLECTOR II (25743)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1221)
- CUMMINS Cupholder Phone Mount (CMNCHPH)
- C.E. SMITH Roller Bunk, 5 Ft, Pair, Boxed (27710)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- 3M Stikit Disc Pad, 6" (MMM5576)
- A Raymond Tinnerman Service & Shop Tools