Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Scr Sz 8-18 3AU Design P.O
Mfr # EFUN-D196408AB-4/B
Zoro # G000400050
product price: $0.21
/ea
Sold in multiples of 125 for $26.25
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Dia./Thread Size #8-18
- Slot Width 0.535
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D196408AB-4/B
- Zoro # G000400050
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #8-18 |
Slot Width | 0.535 |
Length | .770" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Type | Speed Nut - U-Shaped |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Scr Sz 8-18 3AU Design P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Atlasta Parts Brush (LIS89500)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, Chrm, 2" (40069)
- ZORO SELECT Silicone Heater Hose, ID 1/2 In (5526-050x25)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- 3M Elite Random Orbital Sander Dropin Motor, 5in 3/16in, 1/pk (28608)
- A Raymond Tinnerman Service & Shop Tools