Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Scr Sz 6-32 3 Design P.O
Mfr # EFUN-C46551-011-4/B
Zoro # G300400163
product price: $0.13
/ea
Sold in multiples of 175 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Type Speed Nut - U-Shaped
- Dia./Thread Size #6-32
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C46551-011-4/B
- Zoro # G300400163
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #6-32 |
Slot Width | 0.312 |
Length | .370" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Type | Speed Nut - U-Shaped |
Fastener Finish | Phosphate + Oil |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Scr Sz 6-32 3 Design P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Flexible Skiving Knife, 4" L, Carbon Steel (75150)
- RAYMARINE Suncover f/Axiom 9 (R70530)
- CTA MANUFACTURING Battery Strap Carrier (A339)
- ATLAS AUTOMOTIVE EQUIPMENT DELUXE MOTORCYCLE ADAPTERS SET OF 4 (ATEATTC-DX-MC)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- FIREPOWER Series Acetylene Cutting Tips, 150/250 (FPW0387-0147)
- A Raymond Tinnerman Service & Shop Tools