Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Scr Sz 1/4-20 2F Design P.O
Mfr # EFUN-C14969-1420-4/B
Zoro # G800400168
Sold in multiples of 100 for $38.00
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Dia./Thread Size 1/4"-20
- System of Measurement Inch
- Fastener Finish Phosphate + Oil
- Type Speed Nut - U-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C14969-1420-4/B
- Zoro # G800400168
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 1/4"-20 |
Slot Width | 0.5 |
Length | .790" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Type | Speed Nut - U-Shaped |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Scr Sz 1/4-20 2F Design P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR 65-78 Ford V8 4.7 Engine Mount, Em-2287 (EM-2287)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- PROJE PREMIUM CAR CARE Redline Wheel Cleaner 16oz - Safe on All Wheel Types (10003)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- K-TOOL INTERNATIONAL Vinyl Face Backing Sander Pad, 6" (KTI85696)
- A Raymond Tinnerman Automotive Tool Parts