Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O
Mfr # EFUN-C33945-1420-4/B
Zoro # G400400117
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Type U-Nut Retainer
- Dia./Thread Size 1/4"-20
- Slot Width 0.687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C33945-1420-4/B
- Zoro # G400400117
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 1/4"-20 |
Slot Width | 0.687 |
Length | .710" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Type | U-Nut Retainer |
Fastener Finish | Phosphate + Oil |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-954 For Scag 484100 (265-954)
- BALDWIN FILTERS Air Filter, 8-5/8 x 15-1/4 in. (PA2385)
- DORMAN 20716 Brake Pedal Pad (20716)
- SEACHOICE SS Gas Lock Deck Fill Plate w/Locking Cap (Cable Tether), 1-1/2" Hose (32051)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- TITAN Metric Nut Driver Set, 5 Piece (TIT15221)
- A Raymond Tinnerman Automotive Tool Parts