Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Retainer Scr Sz 1/4-20 J-TYPE P.O
Mfr # EFUR-C338921420-4/B
Zoro # G400400223
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Slot Width 15.87
- Fastener Finish Phosphate + Oil
- Type U-Nut Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUR-C338921420-4/B
- Zoro # G400400223
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Slot Width | 15.87 |
Dia./Thread Size | 1/4"-20 |
Length | 24.010" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Type | U-Nut Retainer |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Retainer Scr Sz 1/4-20 J-TYPE P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG100A06A Replacement/Interchange Spin-On Filter (MF0058061)
- TIRE SERVICE INTERNATIONAL Bead Seat Tool (CH-05)
- SURE SHOT Repair Kit, Complete, For Model M (KM10)
- AUTO VENTSHADE 14-C ROGUE CARFELCTOR-SMOKE (20472)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN UNut ScrSz5/16-18 Pnl2.290-3.560 ZE15.Y3 (EFUN-C33896-5618-3F/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- LINCOLN LUBRICATION Quart Painted Stl Flexible Measuring Spo (LING528)
- A Raymond Tinnerman Automotive Tool Parts