Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Retainer Scr Sz 1/4-20 J-TYPE P.O
Mfr # EFUN-C30110-1420-4/B
Zoro # G500400123
product price: $0.48
/ea
Sold in multiples of 52 for $24.96
$24.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Fastener Finish Phosphate + Oil
- Basic Material Spring Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C30110-1420-4/B
- Zoro # G500400123
- Country of Origin Canada
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Retainer Scr Sz 1/4-20 J-TYPE P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Spark Plug Gapper (3235)
- MONTEZUMA 30"W Steel, Black Portable Tool Box, Powder Coated, 20-3/8"H (LA400B)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- SPEC-D TUNING 00-05 GMC Yukon Denali Bumper Light Black Housing (LB-DEN00JM-TM)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- HORIZON TOOL Medium Stones (CAL361)
- A Raymond Tinnerman Service & Shop Tools