Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15
Mfr # EFUN-D31758-1032-3B/B
Zoro # G300400071
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Type U-Nut Retainer
- Dia./Thread Size #10-32
- Slot Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-D31758-1032-3B/B
- Zoro # G300400071
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #10-32 |
Slot Width | 0.5 |
Length | .570" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Type | U-Nut Retainer |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD FF63054NN, Fuel Filter (FF63054NN)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- MEGUIARS LEATHER SPRAY GOLD CLASS RICH (MGG-10916)
- VALVOLINE Synthetic Grease Tub Gray-Black/Buttery (VV986)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- KD TOOLS Universal Magnetic Parts Tray (KDT83104)
- A Raymond Tinnerman Automotive Tool Parts