Shop All Automotive Tool Parts
A Raymond Tinnerman
U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O
Mfr # EFUN-C31038-5624-4/B
Zoro # G500400116
product price: $0.92
/ea
Sold in multiples of 30 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- System of Measurement Inch
- Slot Width .580"
- Dia./Thread Size 5/16"-24
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-C31038-5624-4/B
- Zoro # G500400116
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Slot Width | .580" |
Dia./Thread Size | 5/16"-24 |
Length | 1.130" |
Details
Nut Style | Self Locking Nut |
System of Measurement | Inch |
Fastener Finish | Phosphate + Oil |
Thickness | .044" |
Description
Palnuts-SelfLocking Stamped Nuts. U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Pressure Line Assembly, 80230 (80230)
- NMC Reflective White Sticker (HH202)
- HTI 8 Final Finish Black Recessed Foam (HB 805)
- THRIVE R & O Turbine, Circulating, and Compressor Oil ISO 46 5 Gal Pail (405177)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 1/4-20 U-TYPE P.O (EFUN-C33945-1420-4/B)
- AJAX TOOL WORKS BEEHIVE SPRING RETAINER .401 (AJA895-IR)
- A Raymond Tinnerman Service & Shop Tools