Shop All Nut Assortments
A Raymond Tinnerman
U-Clips Panel Thk 0.035-0.045 P.O
Mfr # EFUC-C42416-014-4/B
Zoro # G800417937
product price: $0.54
/ea
Sold in multiples of 50 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Finish Phosphate + Oil
- For Panel Thickness .035"-.045"
- Width .500"
- Thickness .014"
- Nut Height .360"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C42416-014-4/B
- Zoro # G800417937
- Country of Origin United States
- Category Nut Assortments
Dimensions
Width | .500" |
Nut Height | .360" |
Details
Fastener Finish | Phosphate + Oil |
For Panel Thickness | .035"-.045" |
Thickness | .014" |
Description
Panel/Trim Clips-Snap Fit Design. U-Clips Panel Thk 0.035-0.045 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 100 PK (06826)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04100.062.0225)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.115-0.185 P.O (EFUC-D27091-014-4/B)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- AMPG Grommet Nut, No Drive, 1/4"-20 Size, Steel (Z4523)
- ALLSTAR Black Half Nuts - 0.50-20 in. (ALL17048)
- NEWPORT FASTENERS C43806-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (837522)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- A Raymond Tinnerman Nut Assortments