Shop All Automotive Body Clips
A Raymond Tinnerman
U-Clip Panel Thickness .080 - .140 P.O
Mfr # EFUC-D98284-014-4/B
Zoro # G700443692
product price: $0.18
/ea
Sold in multiples of 141 for $25.38
$25.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type U-Clip
- Height .350"
- Thickness .014"
- Width .375"
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-D98284-014-4/B
- Zoro # G700443692
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Height | .350" |
Width | .375" |
Details
Product Type | U-Clip |
Thickness | .014" |
Fastener Finish | Phosphate + Oil |
Description
Panel/Trim Clips-Snap Fit Design. U-Clip Panel Thickness .080 - .140 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- BALDWIN FILTERS Fiber Washer, Washer, ES1032 (ES1032)
- GROTE Replacement Lens, Green (91964)
- AP EXHAUST Muffler-Msl Maximum, 700483 (700483)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- DISCO Blk Nyln Splash Shield Ret 1/4" Hole Size 7/8" Head Dia PK50 (10366PK)
- A Raymond Tinnerman Automotive Body Clips