Shop All Automotive Body Clips
A Raymond Tinnerman
U-Clip Panel Thickness .040-.090 P.O
Mfr # EFUC-C03555-014-4/B
Zoro # G100444343
product price: $0.13
/ea
Sold in multiples of 250 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height .330"
- Width .500"
- Thickness .014"
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C03555-014-4/B
- Zoro # G100444343
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Height | .330" |
Width | .500" |
Details
Thickness | .014" |
Fastener Finish | Phosphate + Oil |
Description
Panel/Trim Clips-Snap Fit Design. U-Clip Panel Thickness .040-.090 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Reflector, Screw-On, Red, Round, Dia 2 In (41012)
- AME Tire Bar, H/D, 20" (72110)
- JABSCO Joker Valve (29092-1000)
- DRAW-TITE BULLDOG SIDEWIND 8000LBS LIFT CAPACITY 15IN TRAVEL DROP LEG NO MOUNT (190754)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- DISCO Wht Nyln Door Panel Ret 13mmTop Hd Dia 23mm Flange Dia PK25 (10466PK)
- A Raymond Tinnerman Automotive Body Clips