Shop All Automotive Body Clips
A Raymond Tinnerman
U-Clip Panel Thickness .015 - .060 ZE15
Mfr # EFUC-C22503-014-3B/B
Zoro # G300444266
Sold in multiples of 250 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type U-Clip
- Width .500"
- Thickness .014"
- Height .340"
- Fastener Finish Zinc Electroplate .00015 Minimum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C22503-014-3B/B
- Zoro # G300444266
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Width | .500" |
Height | .340" |
Details
Product Type | U-Clip |
Thickness | .014" |
Fastener Finish | Zinc Electroplate .00015 Minimum |
Description
Panel/Trim Clips-Snap Fit Design. U-Clip Panel Thickness .015 - .060 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Non-slip 300 lb. Wheel Step (W41039)
- ATTWOOD MARINE Round Corner Dock Fender (93534-1)
- ECCO Rotating Beacon, Amber, Magnetic, 6" dia. (EB7813A-MG)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- DISCO Blk Long Extruded U Nuts 5/16"-18 P/R .010-.170" PK25 (1836PK)
- ZORO SELECT Import Door Lock Rod End Clip, 128 Pc (8133)
- A Raymond Tinnerman Automotive Body Clips