Shop All Cotter Pins
A Raymond Tinnerman
U-Clip Ext Finger Pnl Thk .055-.065 ZW
Mfr # EFUC-C29019-014-3255/B
Zoro # G000417928
Sold in multiples of 131 for $24.89
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cotter Pin Type U-Clip
- Fastener Length .491"
- Fastener Finish Zinc Coating Water Based
- Thickness .014"
- Width .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUC-C29019-014-3255/B
- Zoro # G000417928
- Country of Origin Canada
- Category Cotter Pins
Dimensions
Fastener Length | .491" |
Width | .500" |
Height | .360" |
Details
Cotter Pin Type | U-Clip |
Fastener Finish | Zinc Coating Water Based |
Thickness | .014" |
Description
Panel/Trim Clips-Snap Fit Design. U-Clip Ext Finger Pnl Thk .055-.065 ZW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, 1-1/4 in Lg, 3 PK (33828)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 1/2 L (U39080.075.0350)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (HF18080300-050P2)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT STAINLESS (A2340240048)
- ZORO SELECT 3/16X3/4 PIN COTTER ZINC (18712PC)
- DISCO Zinc Finish Cotter Pins 5/32X1-1/2" Hammerlock Type PK100 (4096PK)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U51700.006.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4-1/2" L, PK5 (U51700.037.0450)
- SUBURBAN BOLT AND SUPPLY 5/32 X 2 COTTER PIN STAINLESS (A2560100200)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U39350.012.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (WWG-CPP-008)
- A Raymond Tinnerman Cotter Pins