Shop All Automotive Body Clips
A Raymond Tinnerman
TubeClip Dia .185-.191 Pnl .049-.055 P.O
Mfr # EFTBC-D02350-051-4/B
Zoro # G200444175
product price: $0.10
/ea
Sold in multiples of 250 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .188"
- Product Type Tubular Clip
- Width .470"
- Thickness .012"
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFTBC-D02350-051-4/B
- Zoro # G200444175
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Size | .188" |
Width | .470" |
Details
Product Type | Tubular Clip |
Thickness | .012" |
Fastener Finish | Phosphate + Oil |
Description
Panel/Trim Clips-Snap Fit Design. TubeClip Dia .185-.191 Pnl .049-.055 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Shock Absorber, 349004 (349004)
- GMB Wheel Bearing and Hub Assembly, 720-0257 (720-0257)
- BRUSH RESEARCH MANUFACTURING NH-2 Copper/Injector Cleaning Brush, 1.625" Major Diameter, SS, 10" OAL, Cut For Power (NH2)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- DISCO SS Screw Gauge 4 1/2" Long Stndrd/Metric (13319)
- A Raymond Tinnerman Automotive Body Clips