Shop All Automotive Body Clips
A Raymond Tinnerman
Trim Clip Tubular Pnl Thk .123-.129 P.2P
Mfr # EFTBC-C02866-125-1/B
Zoro # G600444140
product price: $0.23
/ea
Sold in multiples of 107 for $24.61
$24.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .187"
- Product Type Tubular Clip
- Height .460"
- Thickness .011"
- Fastener Finish Phosphate + 2 Coats Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFTBC-C02866-125-1/B
- Zoro # G600444140
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Size | .187" |
Height | .460" |
Details
Product Type | Tubular Clip |
Thickness | .011" |
Fastener Finish | Phosphate + 2 Coats Paint |
Description
Panel/Trim Clips-Snap Fit Design. Trim Clip Tubular Pnl Thk .123-.129 P.2P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA Atm Mini Dual Add-A-Fuse, 10-Pack (ATMDT)
- BALDWIN FILTERS Inner Air Filter, 8-5/8 x 18-1/2 in. (PA2574)
- ZEROSTART Replacement Cord - 120V, Right Angled, Silicone, Rectangular Heater Terminal, 5' 1.5M Long (3600001)
- A & I PRODUCTS Mirror Assembly; LH, Telescopic 0" x0" x0" (A-AL80126)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- DISCO Blk Nyln Push Type Ret 10.5mm Hole 25mm 23mm Stem PK15 (10378PK)
- A Raymond Tinnerman Automotive Body Clips