Shop All Automotive Body Clips
A Raymond Tinnerman
Trim Clip Tub Pnl Thk .040-.062 P.3BP
Mfr # EFTBC-C27947-040-443/B
Zoro # G100444145
product price: $0.14
/ea
Sold in multiples of 162 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .250"
- Product Type Tubular Clip
- Thickness .014"
- Height .365"
- Fastener Finish Phosphate + 3 Coats Black Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFTBC-C27947-040-443/B
- Zoro # G100444145
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Size | .250" |
Height | .365" |
Details
Product Type | Tubular Clip |
Thickness | .014" |
Fastener Finish | Phosphate + 3 Coats Black Paint |
Description
Panel/Trim Clips-Snap Fit Design. Trim Clip Tub Pnl Thk .040-.062 P.3BP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- CURT Brake Control Harness, 51452 (51452)
- ILC Replacement For DITCH WITCH HT25 YEAR 2003 STARTER (WY-1HCA-1)
- PENNZOIL Platinum Dexron VI/Mercon Automatic Transmission Fluid 1 qt (550041916)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- AUVECO SPRING TYPE U NUT #10 SCREW SIZE, 50PK (15752)
- A Raymond Tinnerman Automotive Body Clips