Shop All Automotive Body Clips
A Raymond Tinnerman
Trim Clip Pnl Thk M1.37-1.77 ZW.B137
Mfr # EFDC-D98648-051M-3252/B
Zoro # G600443815
product price: $0.22
/ea
Sold in multiples of 144 for $31.68
$31.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length M11.90
- Product Type Trim Clip
- Thickness M0.51
- Height M16.50
- Width M10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFDC-D98648-051M-3252/B
- Zoro # G600443815
- Country of Origin Canada
- Category Automotive Body Clips
Dimensions
Length | M11.90 |
Height | M16.50 |
Width | M10.00 |
Details
Product Type | Trim Clip |
Thickness | M0.51 |
Fastener Finish | Zinc Coating + Geoblack 137 |
Description
Panel/Trim Clips-SelfSufficient 1Pc Fast. Trim Clip Pnl Thk M1.37-1.77 ZW.B137
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-Rung Yellow Retractable Truck Steps with Nonslip Tread - 17.38 x 30.25 Inch (RS2Y)
- FIX-A-FLAT Tire Inflator, 12 oz., 2-39/64" dia. (S60410)
- RIT Black For Fabric Dye (83151)
- PREST-O-FIT Prest-O-Fit 1-0061 Ultimate Sewer Hose - 10' (1-0061)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .015 - .060 ZE15 (EFUC-C22503-014-3B/B)
- A RAYMOND TINNERMAN S-Clip Pnl M1.50-2.00 / 1.50-2.00 ZW.GPC (EFSC-C58675-064M-3963/B)
- A RAYMOND TINNERMAN S-Clip Pnl Sz .025-.060 / .055-.060 ZE15 (EFSC-C03221-025-3B/B)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .060 - .090 P.O (EFUC-D05207-014-4/B)
- A RAYMOND TINNERMAN Trim Clip Panel Thickness M1.30-1.80 ZW (EFDC-D98943-036M-3255/B)
- AUVECO GM PUSH-TYPE RETAINER - BLACK NYLON5, 25PK (20889)
- A Raymond Tinnerman Automotive Body Clips