Shop All Push Nuts
A Raymond Tinnerman
TensionNut 5/16 x .085 ScrSz#8-32 ZE15.3
Mfr # EFLNH-TO832005-213/B
Zoro # G900400044
product price: $0.16
/ea
Sold in multiples of 181 for $28.96
$28.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Thread Size #8-32
- Material Spring Steel
- Finish Zinc Electroplate .00015 Minimum + Trivalent Topcoat
- Thickness .010"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFLNH-TO832005-213/B
- Zoro # G900400044
- Country of Origin United States
- Category Push Nuts
Dimensions
Thread Size | #8-32 |
Nut Height | .085" |
Dia./Thread Size | #8-32 |
Details
Item | Lock Nut |
Nut Style | Self Locking Nut |
Material | Spring Steel |
Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Thickness | .010" |
System of Measurement | Inch |
Basic Material | Spring Steel |
Type | Tension Nut |
Fastener Finish | Zinc Electroplate .00015 Minimum + Trivalent Topcoat |
Description
Palnuts-SelfLocking Stamped Nuts. TensionNut 5/16 x .085 ScrSz#8-32 ZE15.3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (U55000.025.0075)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length (75-3404)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1/2 Scr Sz 5/16-24 9 Notch ZM2 (EFLNH-RF516240-214/B)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Washer Cap Push Nuts 30PK (61146)
- A Raymond Tinnerman Push Nuts