Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Spring Nut, M8-1.25, U Shape, Phosphate Finish
Mfr # EFUN-LUGS080025-4/B
Zoro # G9080709
product price: $0.31
/ea
Sold in multiples of 70 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape U
- Minimum Panel Thickness 0.80 in
- Maximum Panel Thickness 4 in
- Nut Finish Phosphate
- Overall Length 24.89 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LUGS080025-4/B
- Zoro # G9080709
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M8-1.25 |
Overall Length | 24.89 mm |
Overall Width | 17.02 mm |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.80 in |
Maximum Panel Thickness | 4 in |
Nut Finish | Phosphate |
System of Measurement | Metric |
Description
U-Nut Tapped Barrel,ScrSz 8mmx1.25,PO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass (260-4-BR)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (U04114.025.0250)
- METABO HPT STRIP NAIL 3""X.12""4000P (10302HPT)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (N04104.075.0225)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- VAST Spring Nut, 5/16"-18, 25 PK (V230 5/16-25)
- A Raymond Tinnerman Spring Nuts & Cage Nuts