Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Spring Nut, M10-1.50, U Shape, Zinc Phosphate Finish
Mfr # EFUN-LPGS100033-455/B
Zoro # G9080718
product price: $0.65
/ea
Sold in multiples of 30 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Nut Shape U
- Minimum Panel Thickness 1.50 in
- Maximum Panel Thickness 5.50 in
- Nut Finish Zinc Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LPGS100033-455/B
- Zoro # G9080718
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M10-1.50 |
Overall Length | 33.50 mm |
Overall Width | 24 mm |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 1.50 in |
Maximum Panel Thickness | 5.50 in |
Nut Finish | Zinc Phosphate |
System of Measurement | Metric |
Description
U-Nut Tapped Barrel,ScrSz 10mmx1.5,ZPAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 6-1/2 in L, 1 in Sq (3010001000-6500)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3210H)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07000.031.0500)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish (EFUN-246126001/B)
- VAST Spring Nut, 3/8"-16, 100 PK (V201 3/8-100)
- A Raymond Tinnerman Spring Nuts & Cage Nuts