Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Spring Nut, 3/8"-16, U Shape, Phosphate Finish
Mfr # EFUN-LUGS381683-4/B
Zoro # G9080657
product price: $0.68
/ea
Sold in multiples of 40 for $27.20
$27.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Shape U
- Minimum Panel Thickness 0.05 in
- Maximum Panel Thickness 0.20 in
- Nut Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-LUGS381683-4/B
- Zoro # G9080657
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1.290 in |
Overall Width | 0.93 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.05 in |
Maximum Panel Thickness | 0.20 in |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
U-Nut Tapped Barrel,ScrSz 3/8 In.-16,PO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.040.0050)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36200.031.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 4 PK (66664)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30096-3816-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 5/16"-18, Zinc Electroplate Finish (EFCN-D07953-5618-3B/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Lock Nut, 3/8"-16, Zinc Electroplate Finish (EFUR-D30683-3816-3B/B)
- VAST Spring Nut, 5/16"-18, 100 PK (V200 5/16-100)
- A Raymond Tinnerman Spring Nuts & Cage Nuts