Shop All Spring Nuts & Cage Nuts
A Raymond Tinnerman
Spring Nut, 1/4"-20, U Shape, Steel, Phosphate Finish
Mfr # EFUN-246126001/B
Zoro # G700417945
product price: $0.32
/ea
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Nut Shape U
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.15 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFUN-246126001/B
- Zoro # G700417945
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1.161 in |
Overall Width | 0.570 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.15 in |
Nut Material | Steel |
Nut Finish | Phosphate |
System of Measurement | Inch |
Description
Threaded Nuts-Self-Retaining. U-Nut Tapped Barrel Scr Sz 1/4-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- G.L. HUYETT Hitch Pin Rnd Handle 1/2 x 5-3/4 ZY (HP-0500-5750R)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Phosphate Finish (EFCN-D31365-1420-4/B)
- A RAYMOND TINNERMAN Cage Nut, 1/4"-20, Zinc Electroplate Finish (EFCN-D313651420-3B/B)
- A RAYMOND TINNERMAN Spring Nut, 3/8"-16, U Shape, Phosphate Finish (EFUN-LUGS381683-4/B)
- A RAYMOND TINNERMAN Spring Nut, #8-32, U Shape, Phosphate Finish (EFUN-LUGS832010-4/B)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V210 1/4S2-100)
- A Raymond Tinnerman Spring Nuts & Cage Nuts