Shop All Automotive Tool Parts
A Raymond Tinnerman
SpeedNut U ScrSz 10-32 Pnl.031-.041 ZE15
Mfr # EFSN-D13387-1032-3B/B
Zoro # G300399887
product price: $0.09
/ea
Sold in multiples of 500 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Dia./Thread Size #10-32
- Basic Material Spring Steel
- Fastener Finish Zinc Electroplate .00015 Minimum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-D13387-1032-3B/B
- Zoro # G300399887
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #10-32 |
Slot Width | .440" |
Length | .660" |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Zinc Electroplate .00015 Minimum |
System of Measurement | Inch |
Thickness | .017" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut U ScrSz 10-32 Pnl.031-.041 ZE15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pump (TT4KTV902G)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.103" Diameter, 60 Volts (14STRREDTXL100)
- WISE SEATS Arm Rest-Fld Gypr, #WD 444AR-717 (WD 444AR-717)
- BELL Blind Spot Mirror, Stick-On (44800-8)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 10-32 U-TYPE ZE15 (EFUN-D31758-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut Retainer Scr Sz 5/16-18 J-TYPE P.O (EFUN-C33953-5618-4/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut Tapped Barrel Scr Sz M6x1.0 6 P.O (EFUN-LPGS060023-4/B)
- JOHNDOW INDUSTRIES POLY FUEL CART FUEL CHIEF 25 GAL (JDFC-25PFC)
- A Raymond Tinnerman Automotive Tool Parts