Shop All Automotive Tool Parts
A Raymond Tinnerman
SpeedNut U ScrSz 10-24 Pnl .084-.104 P.O
Mfr # EFSN-D13885-1024-4/B
Zoro # G400399947
Sold in multiples of 250 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Fastener Finish Phosphate + Oil
- Dia./Thread Size #10-24
- Basic Material Spring Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-D13885-1024-4/B
- Zoro # G400399947
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | #10-24 |
Slot Width | .440" |
Length | .630" |
Details
Nut Style | Self Locking Nut |
Fastener Finish | Phosphate + Oil |
Basic Material | Spring Steel |
System of Measurement | Inch |
Thickness | .020" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut U ScrSz 10-24 Pnl .084-.104 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 09-18 RAM 1500/10-18 RAM 2500/3500(19 CLASSIC)CREW/MEGA CAB 4PC IN-CHA (194109)
- STANDARD IGNITION Trailer Connector, Hp5390 (HP5390)
- MAIN FILTER STAUFF SF6720 Replacement/Interchange Spin-On Filter (MF0058057)
- QUICKCABLE Battery Carrier Strap, w/Hooks (120160-2001)
- A RAYMOND TINNERMAN U-Nut Scr Sz 1/4-20 2 Design ZE15 (EFUN-D00521-1420-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 3/8-16 Pnl 2.290-3.560 ZE15 (EFUN-C33896-3816-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 10-32 Pnl Thk .081-.100 ZE15 (EFUN-D18960-1032-3B/B)
- A RAYMOND TINNERMAN U-Nut ScrSz 6-32 Pnl Thk .110-.125 ZE15 (EFUN-D11351-632-3B/B)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 10-24 Pnl .093-.135 ZE15 (EFUN-C30110-1024-3B/B)
- A RAYMOND TINNERMAN Trim Clip Pnl Thk M1.40-1.80 P.2P (EFTC-D98810-056M-360/B)
- MAYHEW Cape Chisel, 1/8In.X5.5In. (MAY10400)
- A Raymond Tinnerman Automotive Tool Parts