Shop All Push Nuts
A Raymond Tinnerman
SpeedNut Push On Std Dia .098-.105 PL
Mfr # EFSN-C11462-014-27/B
Zoro # G700400015
product price: $0.08
/ea
Sold in multiples of 500 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Plain
- Thickness .014"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A Raymond Tinnerman
- MFR # EFSN-C11462-014-27/B
- Zoro # G700400015
- Country of Origin United States
- Category Push Nuts
Dimensions
Pin Dia. | .630" |
Nut Height | .040' |
Details
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Plain |
Thickness | .014" |
System of Measurement | Inch |
Description
Palnuts-SelfLocking Smooth Stud Fastener. SpeedNut Push On Std Dia .098-.105 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0350)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (75100AWG)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Galvanized, 25 PK (7726HD5-PWR)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 5/8 L, PK25 (WWG-CLP-188)
- A RAYMOND TINNERMAN Pushnut 17/32 x .066"Stud, dia.1/4 ZM3 (EFPOR-PS250085-598/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070 Stud Dia 5/16 ZM3 (EFPOR-PS312010-598/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- A RAYMOND TINNERMAN Palnut 1-7/16 Scr Sz 1-14 9 Notch ZE15.3 (EFLNH-RL114000-213/B)
- A RAYMOND TINNERMAN Pushnut 5/8 x .070" Stud dia.5/16" (EFPOR-PS312010-205/B)
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 5/8- 8 Prongs P.O (EFPOS-PZ002015-4/B)
- MIDWEST FASTENER 3/16" Black Plastic Push Nuts 10PK (65967)
- A Raymond Tinnerman Push Nuts